https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhRGRtTDJnME5pOHhNRFUxTnpRek1USTRNemMwTWk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5TlZVTkZRMGhPVUY5VFUxOHpNREI0TXpBd0xtcHdad3wxOWY2MmFjYTIzY2I1M2FmY2I2OWE0ZDlmODk2ODIyYTNiNzZkZjVlMjViZTE5YmQzYTNhODMwMTVkNTlhMzRl
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhRGRtTDJnME5pOHhNRFUxTnpRek1USTRNemMwTWk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5TlZVTkZRMGhPVUY5VFUxOHpNREI0TXpBd0xtcHdad3wxOWY2MmFjYTIzY2I1M2FmY2I2OWE0ZDlmODk2ODIyYTNiNzZkZjVlMjViZTE5YmQzYTNhODMwMTVkNTlhMzRl
AMI BEARINGS
AMI BEARINGS
MUCECH211NP
AMI BEARINGS AMI BEARINGS
Description
MUCECH211NP HANGER BEARING ; 55MM ID STAINLESS SET SCREW
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 143MM Housing Outside Diameter; 55.6MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; MUC211 Insert Part Number
Part #
MUCECH211NP
BDI #
103147
Details
718.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCECH211NP/p/103147
Your Price
$ 718.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.693
EAN
0808250354344
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC211
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCECH211NP
Weight / LBS
8.14
Long Description
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 143MM Housing Outside Diameter; 55.6MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; MUC211 Insert Part Number
Base to Center Height
4.016 Inch | 102 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bore
2.165 Inch | 55 Millimeter
Housing Overall Length
6.811 Inch | 173 Millimeter
Housing Outside Diameter
5.63 Inch | 143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

