https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NHxpbWFnZS9qcGVnfGFHTXlMMmhrWmk4eE1EVTNOalkwTkRjek5UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mVjBoVVh6TXdNSGd6TURBdWFuQm58MjQ4YmI1NGNiYjA0NDA0YjJkNDA0MDliNWI4OGI3MmFkN2IwOWQ2NzRlYWVkZWEwZTdmZmU2ZjAxNmEyNGM1Mg
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NHxpbWFnZS9qcGVnfGFHTXlMMmhrWmk4eE1EVTNOalkwTkRjek5UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mVjBoVVh6TXdNSGd6TURBdWFuQm58MjQ4YmI1NGNiYjA0NDA0YjJkNDA0MDliNWI4OGI3MmFkN2IwOWQ2NzRlYWVkZWEwZTdmZmU2ZjAxNmEyNGM1Mg
AMI BEARINGS
AMI BEARINGS
MUCHPL202RFW
AMI BEARINGS AMI BEARINGS
Description
MUCHPL202RFW HANGER BEARING ; 15MM ID STAINLESS SET SCREW
Hanger Bearing; 15MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC202RF Insert Part Number
Part #
MUCHPL202RFW
BDI #
104708
Details
281.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCHPL202RFW/p/104708
Your Price
$ 281.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.336
EAN
0808250364091
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC202RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | Buna Nitrile Seal
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL202RFW
Weight / LBS
0.74
Long Description
Hanger Bearing; 15MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC202RF Insert Part Number
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
0.591 Inch | 15 Millimeter
Housing Outside Diameter
2.559 Inch | 65 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

