https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyMXxpbWFnZS9qcGVnfGFHVXdMMmc1WlM4eE1EVTNOalkwTXpBMk16Z3pPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mUWt0Zk16QXdlRE13TUM1cWNHY3wzNDE3YzI0YzUwYjVhZWFlOGM4MDRhYjRjZGMxZjJmZDEwY2I5NDk2YTdjMjQzYWIxNGFlNmI4NjNkMGIyZjBk
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyMXxpbWFnZS9qcGVnfGFHVXdMMmc1WlM4eE1EVTNOalkwTXpBMk16Z3pPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mUWt0Zk16QXdlRE13TUM1cWNHY3wzNDE3YzI0YzUwYjVhZWFlOGM4MDRhYjRjZGMxZjJmZDEwY2I5NDk2YTdjMjQzYWIxNGFlNmI4NjNkMGIyZjBk
AMI BEARINGS
AMI BEARINGS
MUCHPL203RFB
AMI BEARINGS AMI BEARINGS
Description
MUCHPL203RFB HANGER BEARING ; 17MM ID STAINLESS SET SCREW
Hanger Bearing; 17MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC203RF Insert Part Number
Part #
MUCHPL203RFB
BDI #
104629
Details
281.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCHPL203RFB/p/104629
Your Price
$ 281.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.327
EAN
0808250363346
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC203RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | Buna Nitrile Seal
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL203RFB
Weight / LBS
0.72
Long Description
Hanger Bearing; 17MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC203RF Insert Part Number
Bore
0.669 Inch | 17 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

