Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUCHPL207-21B https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyMXxpbWFnZS9qcGVnfGFHVXdMMmc1WlM4eE1EVTNOalkwTXpBMk16Z3pPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mUWt0Zk16QXdlRE13TUM1cWNHY3wzNDE3YzI0YzUwYjVhZWFlOGM4MDRhYjRjZGMxZjJmZDEwY2I5NDk2YTdjMjQzYWIxNGFlNmI4NjNkMGIyZjBk
104561 Hanger Unit Bearings 

AMI BEARINGS AMI BEARINGS

MUCHPL207-21B

Description

MUCHPL207-21B HANGER BEARING ; 1-5/16" ID STAINLESS SET SCREW

Hanger Bearing; 1-5/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; MUC207-21 Insert Part Number

Part #

MUCHPL207-21B

BDI #
104561

Details

375.95 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 375.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.744
EAN
0808250247066
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC207-21
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | Buna Nitrile Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL20721B
Weight / LBS
1.64
Long Description
Hanger Bearing; 1-5/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; MUC207-21 Insert Part Number
Base to Center Height
3 Inch | 76.2 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh