https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-CC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxOXxpbWFnZS9qcGVnfGFHSTVMMmhsWkM4eE1EVTNOalkwTkRNd09UQXlNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mUTBOZlYwaFVYek13TUhnek1EQXVhbkJufDNmNzE1ZWYwMTViMTljYzIzNWQzZDJkYmM2YTRlYzkxZDc2NGNjNDM4OWRkODAwNDYxNzEwMzNkZTcwMzczMjA
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-CC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxOXxpbWFnZS9qcGVnfGFHSTVMMmhsWkM4eE1EVTNOalkwTkRNd09UQXlNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mUTBOZlYwaFVYek13TUhnek1EQXVhbkJufDNmNzE1ZWYwMTViMTljYzIzNWQzZDJkYmM2YTRlYzkxZDc2NGNjNDM4OWRkODAwNDYxNzEwMzNkZTcwMzczMjA
AMI BEARINGS
AMI BEARINGS
MUCHPL207RFCEW
AMI BEARINGS AMI BEARINGS
Description
MUCHPL207RFCEW HANGER UNIT BEARING ; 35MM ID STAINLESS SET SCREW
Hanger Bearing; 35MM Bore; 76MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 88.9MM Housing Outside Diameter; 42.9MM Length Thru Bore; 125MM Housing Overall Length; Relubricatable; MUC207RF Insert Part Number
Part #
MUCHPL207RFCEW
BDI #
104689
Details
454.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCHPL207RFCEW/p/104689
Your Price
$ 454.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.753
EAN
0808250363902
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC207RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 1 Closed Cover | 1 Open Cover
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL207RFCEW
Weight / LBS
1.66
Long Description
Hanger Bearing; 35MM Bore; 76MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 88.9MM Housing Outside Diameter; 42.9MM Length Thru Bore; 125MM Housing Overall Length; Relubricatable; MUC207RF Insert Part Number
Bore
1.378 Inch | 35 Millimeter
Base to Center Height
2.992 Inch | 76 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Housing Overall Length
4.921 Inch | 125 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


