

TIMKEN
TIMKEN
QAMH15A075SET
TIMKEN TIMKEN
Description
QAMH15A075SET HANGER BRG UNIT
Hanger Bearing; 75MM Bore; 131.8MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 161.2MM Housing Outside Diameter; 91.9MM Length Thru Bore; 212.9MM Housing Overall Length; Relubricatable; 22215 Insert Part Number
Part #
QAMH15A075SET
BDI #
20395194
Details
1454.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/QAMH15A075SET/p/20395194
Your Price
$ 1,454.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
9.645
EAN
0883450414944
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Material
Cast Steel
Mounting Thread
1 Straight Pipe Female
Rolling Element
Spherical Roller Bearing
Insert Material
Steel
Expansion / Non-expansion
Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
22215
Seals
Teflon Labyrinth
Other Features
Double Row | Single Collar
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.timken.com
Weight / LBS
22.0462
Long Description
Hanger Bearing; 75MM Bore; 131.8MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 161.2MM Housing Outside Diameter; 91.9MM Length Thru Bore; 212.9MM Housing Overall Length; Relubricatable; 22215 Insert Part Number
Housing Overall Length
8.382 Inch | 212.9 Millimeter
Base to Center Height
5.189 Inch | 131.8 Millimeter
Length Thru Bore
3.618 Inch | 91.9 Millimeter
Bore
2.953 Inch | 75 Millimeter
Housing Outside Diameter
6.346 Inch | 161.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh