

TIMKEN
TIMKEN
QAMH15A211SN
TIMKEN TIMKEN
Description
QAMH15A211SN HANGER BRG UNIT
Hanger Bearing; 2-11/16" Bore; 5.19" Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 6.38" Housing Outside Diameter; 3.62" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; 22215 Insert Part Number
Part #
QAMH15A211SN
BDI #
20395222
Details
1454.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/QAMH15A211SN/p/20395222
Your Price
$ 1,454.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
10.194
EAN
0883450415088
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Material
Cast Steel
Mounting Thread
1 Straight Pipe Female
Rolling Element
Spherical Roller Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Viton
Other Features
Double Row | Single Collar
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Hanger Bearing; 2-11/16" Bore; 5.19" Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 6.38" Housing Outside Diameter; 3.62" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; 22215 Insert Part Number
Housing Overall Length
8.38 Inch | 212.852 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Housing Outside Diameter
6.38 Inch | 162.052 Millimeter
Base to Center Height
5.19 Inch | 131.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh