https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-QB-8-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzl8aW1hZ2UvanBlZ3xhRFZpTDJnNE55OHhNREl6TlRnMk1qVTBPRFV4TUM5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5UlFsODRYemxmVTFOZk16QXdlRE13TUM1cWNHY3w5YzljZDhiODMwNzE4ZGZhZGVkZDc4MWJhNzNkODQ5ZTFhNDI4ZGFmZjFkZWM1MmE0ZTc1NmNlODQ4MWMzMWJj
https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-QB-8-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzl8aW1hZ2UvanBlZ3xhRFZpTDJnNE55OHhNREl6TlRnMk1qVTBPRFV4TUM5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5UlFsODRYemxmVTFOZk16QXdlRE13TUM1cWNHY3w5YzljZDhiODMwNzE4ZGZhZGVkZDc4MWJhNzNkODQ5ZTFhNDI4ZGFmZjFkZWM1MmE0ZTc1NmNlODQ4MWMzMWJj
EDT CORP
EDT CORP
QB8AA9-9/16
EDT CORP EDT CORP
Description
QB8AA9-9/16 HANGER BEARING
Hanger Bearing; 9/16" Bore; 1.88" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 2.13" Housing Outside Diameter; 1-23/64" Length Thru Bore; 2.94" Housing Overall Length; Not Relubricatable; QBIUA9-9/16 Insert Part Number
Part #
QB8AA9-9/16
BDI #
20874299
Details
1200.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/QB8AA9-9-16/p/20874299
Your Price
$ 1,200.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.544
EAN
0883450883207
Product Group - BDI
M06288
Mounting Method
Set Screw Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
QBIUA9-9/16
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.2
Long Description
Hanger Bearing; 9/16" Bore; 1.88" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 2.13" Housing Outside Diameter; 1-23/64" Length Thru Bore; 2.94" Housing Overall Length; Not Relubricatable; QBIUA9-9/16 Insert Part Number
Housing Overall Length
2.94 Inch | 74.676 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Housing Outside Diameter
2.13 Inch | 54.102 Millimeter
Length Thru Bore
1.359 Inch | 34.519 Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

