https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-QF-8-7-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MDZ8aW1hZ2UvanBlZ3xhREV4TDJneVppOHhNREl6TlRnMk16QXdOekkyTWk5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5UlJsODRYemRmVTFOZlRFdGZNekF3ZURNd01DNXFjR2N8NjlmNTYwNjY2ZjI1NzI3ZTljZjhiZGJlOGJiMGE0YzU5YzkwYmYzMTgwMjRhOWQ5ZGUwNmNiZmRlZjAyNDdiNQ
https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-QF-8-7-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MDZ8aW1hZ2UvanBlZ3xhREV4TDJneVppOHhNREl6TlRnMk16QXdOekkyTWk5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5UlJsODRYemRmVTFOZlRFdGZNekF3ZURNd01DNXFjR2N8NjlmNTYwNjY2ZjI1NzI3ZTljZjhiZGJlOGJiMGE0YzU5YzkwYmYzMTgwMjRhOWQ5ZGUwNmNiZmRlZjAyNDdiNQ
EDT CORP
EDT CORP
QF8AG7-28-LK
EDT CORP EDT CORP
Description
QF8AG7-28-LK HANGER BEARING
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Double Lock Collar Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 4-1/4" Housing Outside Diameter; 2.32" Length Thru Bore; 5.38" Housing Overall Length; Not Relubricatable; QFIUG7-28-LK Insert Part Number
Part #
QF8AG7-28-LK
BDI #
20882233
Details
3917.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/QF8AG7-28-LK/p/20882233
Your Price
$ 3,917.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.54
EAN
0883450923842
Product Group - BDI
M06288
Mounting Method
Double Lock Collar Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
1 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Polymer
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
QFIUG7-28-LK
Other Features
Poly-Round Bearing | With Double Lock Locking Sleeve
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.6
Long Description
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Double Lock Collar Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 4-1/4" Housing Outside Diameter; 2.32" Length Thru Bore; 5.38" Housing Overall Length; Not Relubricatable; QFIUG7-28-LK Insert Part Number
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.32 Inch | 58.928 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Housing Overall Length
5.38 Inch | 136.652 Millimeter
Housing Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


