Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMMH15J215SEC https://www.bdiexpress.com/medias/INDTIMBRGXXX-HNGR-QMMH-J-S-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NDh8aW1hZ2UvanBlZ3xhRE5sTDJnME9TOHhNREl6TlRnMk5EUTRNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZTRTVIVWw5UlRVMUlYMHBmVTE5RlExOHpNREI0TXpBd0xtcHdad3w3NzczYWQ5MzRmNDg3NmMwZTBiZmQyMjQ3YjA4YWRjYmIyNTlmMGM2N2Q3MjRhNmM0NTdlMzZlMTM2MTU0ZmUz
20396560 Hanger Unit Bearings 

TIMKEN TIMKEN

QMMH15J215SEC

Description

QMMH15J215SEC HANGER SPH RLR BRG

Hanger Bearing; 2-15/16" Bore; 5.19" Base to Center Height; Eccentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 6.38" Housing Outside Diameter; 3.62" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; 22215 Insert Part Number

Part #

QMMH15J215SEC

BDI #
20396560

Details

1519.67 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,519.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
9.5
EAN
0883450417983
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Material
Cast Steel
Mounting Thread
1 Straight Pipe Female
Rolling Element
Spherical Roller Bearing
Insert Material
Steel
Expansion / Non-expansion
Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
22215
Seals
Double Lip Contact Viton
Other Features
Double Row | Single Collar
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Hanger Bearing; 2-15/16" Bore; 5.19" Base to Center Height; Eccentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 6.38" Housing Outside Diameter; 3.62" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; 22215 Insert Part Number
Bore
2.938 Inch | 74.625 Millimeter
Housing Overall Length
8.38 Inch | 212.852 Millimeter
Base to Center Height
5.19 Inch | 131.826 Millimeter
Housing Outside Diameter
6.38 Inch | 162.052 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh