https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHB-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4NXxpbWFnZS9qcGVnfGFEbGlMMmd6Tmk4eE1EYzJOalUyT0RneE5qWTNNQzlKVGtSRVQwUkNVa2RZV0ZoZlNFNUhVbDlUUTBoQ1gxQlNVMFpVWHpNd01IZ3pNREF1YW5Cbnw5NjlmMzAyNWE4OTk0YTg5MWZkZDc1NTY0M2Q2YmQ5YWNkOGQwOWNjODJlODMyMDI5ZTliZjdmMmNmY2I5YjY2
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHB-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4NXxpbWFnZS9qcGVnfGFEbGlMMmd6Tmk4eE1EYzJOalUyT0RneE5qWTNNQzlKVGtSRVQwUkNVa2RZV0ZoZlNFNUhVbDlUUTBoQ1gxQlNVMFpVWHpNd01IZ3pNREF1YW5Cbnw5NjlmMzAyNWE4OTk0YTg5MWZkZDc1NTY0M2Q2YmQ5YWNkOGQwOWNjODJlODMyMDI5ZTliZjdmMmNmY2I5YjY2
DODGE
DODGE
SCHB-LT7-200
DODGE DODGE
Description
SCHB-LT7-200 HANGER SLEEVE BEARING
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 4-5/8" Housing Outside Diameter; 1-5/8" Length Thru Bore; 5-9/16" Housing Overall Length; Not Relubricatable; INS-LT7-200 Insert Part Number
Part #
033938
BDI #
242478
Details
1013.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-LT7-200/p/242478
Your Price
$ 1,013.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.15
EAN
0782475017720
Product Group - BDI
M06288
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT7-200
Rating
Normal Duty
Other Features
Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SCHBLT7200
Manufacturer Internal Number
033938
Weight / LBS
5.7
Long Description
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 4-5/8" Housing Outside Diameter; 1-5/8" Length Thru Bore; 5-9/16" Housing Overall Length; Not Relubricatable; INS-LT7-200 Insert Part Number
Bore
2 Inch | 50.8 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Housing Outside Diameter
4.625 Inch | 117.475 Millimeter
Housing Overall Length
5.563 Inch | 141.3 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

