https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
DODGE
DODGE
SCHB-SC-204
DODGE DODGE
Description
SCHB-SC-204 HANGER BALL BEARING UNIT
Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.31" Length Thru Bore; 6-3/4" Housing Overall Length; Relubricatable; INS-SC-204 Insert Part Number
Part #
124419
BDI #
258614
Details
461.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SC-204/p/258614
Your Price
$ 461.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.27
EAN
0782475706136
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SC-204
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5
Long Description
Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.31" Length Thru Bore; 6-3/4" Housing Overall Length; Relubricatable; INS-SC-204 Insert Part Number
Housing Outside Diameter
5.5 Inch | 139.7 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Housing Overall Length
6.75 Inch | 171.45 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

