https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
DODGE
DODGE
SCHB-SC-215
DODGE DODGE
Description
SCHB-SC-215 HANGER BALL BEARING UNIT
Hanger Bearing; 2-15/16" Bore; 4.88" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 7" Housing Outside Diameter; 2.38" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; INS-SC-215 Insert Part Number
Part #
124406
BDI #
258607
Details
921.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SC-215/p/258607
Your Price
$ 921.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.34
EAN
0782475115136
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SC-215
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
124406
Weight / LBS
14
Long Description
Hanger Bearing; 2-15/16" Bore; 4.88" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 7" Housing Outside Diameter; 2.38" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; INS-SC-215 Insert Part Number
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Base to Center Height
4.88 Inch | 123.952 Millimeter
Housing Overall Length
8.38 Inch | 212.852 Millimeter
Housing Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

