https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSXR-EC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4Mzl8aW1hZ2UvanBlZ3xhR05oTDJoa055OHhNRGMyTXpVeU56azBOakkzTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVMWhTWDBWRFgwUkpYek13TUhnek1EQXVhbkJufDE3NGQwYjU0Mjg2NDQxNTllNTM2ZGRjYTlhZWIxNDZmZGNmZGViZGNmNjJhZDc4YjA4NDBhOTQyYWVlNGFjZTU
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSXR-EC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4Mzl8aW1hZ2UvanBlZ3xhR05oTDJoa055OHhNRGMyTXpVeU56azBOakkzTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVMWhTWDBWRFgwUkpYek13TUhnek1EQXVhbkJufDE3NGQwYjU0Mjg2NDQxNTllNTM2ZGRjYTlhZWIxNDZmZGNmZGViZGNmNjJhZDc4YjA4NDBhOTQyYWVlNGFjZTU
DODGE
DODGE
SCHB-SXR-207
DODGE DODGE
Description
SCHB-SXR-207 HANGER BALL BEARING
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Eccentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.74" Length Thru Bore; 6-3/4" Housing Overall Length; Relubricatable; INS-SXR-207 Insert Part Number
Part #
131335
BDI #
261161
Details
484.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SXR-207/p/261161
Your Price
$ 484.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.76
EAN
0782475117888
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Material
Ductile Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SXR-207
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131335
Weight / LBS
8.3
Long Description
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Eccentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.74" Length Thru Bore; 6-3/4" Housing Overall Length; Relubricatable; INS-SXR-207 Insert Part Number
Base to Center Height
4 Inch | 101.6 Millimeter
Housing Overall Length
6.75 Inch | 171.45 Millimeter
Housing Outside Diameter
5.5 Inch | 139.7 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.74 Inch | 69.596 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


