

SEALMASTER
SEALMASTER
SCHBD-16
SEALMASTER SEALMASTER
Description
SCHBD-16 ; SC SCD SCHB MSCHB SEHB ST (A)
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-3/4" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 3-1D Insert Part Number
Part #
712285
BDI #
355032
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHBD-16/p/355032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.017
EAN
0662461061930
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-1D
Seals
Felt Labyrinth
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SCHBD16
Manufacturer Internal Number
712285
Weight / LBS
2.24
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-3/4" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 3-1D Insert Part Number
Housing Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Overall Length
4.063 Inch | 103.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh