

SEALMASTER
SEALMASTER
SEHB-16T
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN CANADA
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-9/16" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 3-1T Insert Part Number
Part #
713950
BDI #
355039
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-16T/p/355039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-1T
Seals
Felt Labyrinth
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB16T
Manufacturer Internal Number
713950
Weight / LBS
2.4
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-9/16" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 3-1T Insert Part Number
Bore
1 Inch | 25.4 Millimeter
Housing Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Housing Overall Length
4.063 Inch | 103.2 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh