https://www.bdiexpress.com/medias/INDS-MXXXXXX-700391-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODB8aW1hZ2UvanBlZ3xhRFl6TDJobU1DOHhNREU1Tnpnd01UWTJORFUwTWk5SlRrUlRMVTFZV0ZoWVdGaGZOekF3TXpreFh6QXhYek13TUhnek1EQXVhbkJufDBkZDkwYmY1MmFlMWQ1YzUxYWRkYmMxNmI4OGM4Y2RlODBlNjZkMmUxNmQ2MmRjNGNlNDI0Zjg4ODZjODE3ODM
https://www.bdiexpress.com/medias/INDS-MXXXXXX-700391-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODB8aW1hZ2UvanBlZ3xhRFl6TDJobU1DOHhNREU1Tnpnd01UWTJORFUwTWk5SlRrUlRMVTFZV0ZoWVdGaGZOekF3TXpreFh6QXhYek13TUhnek1EQXVhbkJufDBkZDkwYmY1MmFlMWQ1YzUxYWRkYmMxNmI4OGM4Y2RlODBlNjZkMmUxNmQ2MmRjNGNlNDI0Zjg4ODZjODE3ODM
SEALMASTER
SEALMASTER
SEHB-18
SEALMASTER SEALMASTER
Description
SEHB-18 MOUNTED HANGER BEARING ; NON-RETURNABLE GOLD BEARINGS AGRI
Hanger Bearing; 1-1/8" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 2-12 Insert Part Number
Part #
700391
BDI #
355245
Details
631.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-18/p/355245
Your Price
$ 631.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.953
EAN
0662461003015
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-12
Seals
Felt Labyrinth
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB18
Manufacturer Internal Number
700391
Weight / LBS
2.1
Long Description
Hanger Bearing; 1-1/8" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 2-12 Insert Part Number
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Housing Overall Length
4.063 Inch | 103.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


