https://www.bdiexpress.com/medias/INDS-MXXXXXX-703387-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhRFJpTDJneE15OHhNREU1TnpjNU16YzJOelExTkM5SlRrUlRMVTFZV0ZoWVdGaGZOekF6TXpnM1h6QXhYek13TUhnek1EQXVhbkJufDhlMjg2YTZiMTY2ODc4MDE2NTljNzI0ZjQ3ZjEwODJmZWM1ODMwOWFmN2M1NGI2YzNkZDM0OTJiNDk4YTVjMmI
https://www.bdiexpress.com/medias/INDS-MXXXXXX-703387-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhRFJpTDJneE15OHhNREU1TnpjNU16YzJOelExTkM5SlRrUlRMVTFZV0ZoWVdGaGZOekF6TXpnM1h6QXhYek13TUhnek1EQXVhbkJufDhlMjg2YTZiMTY2ODc4MDE2NTljNzI0ZjQ3ZjEwODJmZWM1ODMwOWFmN2M1NGI2YzNkZDM0OTJiNDk4YTVjMmI
SEALMASTER
SEALMASTER
SEHB-23C
SEALMASTER SEALMASTER
Description
SEHB-23C MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE
Hanger Bearing; 1-7/16" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/4" Housing Outside Diameter; 1-15/16" Length Thru Bore; 4-3/4" Housing Overall Length; Relubricatable; 3-17C Insert Part Number
Part #
703387
BDI #
355050
Details
590.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-23C/p/355050
Your Price
$ 590.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.362
EAN
0662461021620
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-17C
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB23C
Manufacturer Internal Number
703387
Weight / LBS
3
Long Description
Hanger Bearing; 1-7/16" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/4" Housing Outside Diameter; 1-15/16" Length Thru Bore; 4-3/4" Housing Overall Length; Relubricatable; 3-17C Insert Part Number
Housing Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
2.875 Inch | 73.025 Millimeter
Housing Overall Length
4.75 Inch | 120.65 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


