SEALMASTER
SEALMASTER
SEHB-28
SEALMASTER SEALMASTER
Description
SEHB-28 MOUNTED HANGER BEARING ; NON-RETURNABLE 1-3/4" BORE
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-3/8" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-7/16" Housing Overall Length; Relubricatable; 3-112 Insert Part Number
Part #
700405
BDI #
355059
Details
723.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-28/p/355059
Your Price
$ 723.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.406
EAN
0662461003138
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-112
Seals
Felt Labyrinth
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB28
Manufacturer Internal Number
700405
Weight / LBS
5.3
Long Description
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-3/8" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-7/16" Housing Overall Length; Relubricatable; 3-112 Insert Part Number
Housing Overall Length
5.438 Inch | 138.125 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Housing Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



