Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SEHB-305TM SXX https://www.bdiexpress.com/medias/INDSSDBRGXXX-HNGR-SEHB-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTR8aW1hZ2UvanBlZ3xhRGhqTDJnM1lTODVPRE0wTlRJeU5qUXdOREUwTDBsT1JGTlRSRUpTUjFoWVdGOUlUa2RTWDFORlNFSmZRME5mTXpBd2VETXdNQzVxY0djfGI1YjAxN2Y3YTllOGE1NTU4ZDk3MzA5OGRmYzFjZThhNTllMTkzZjQ5NGY2NDgxYWUzYTQ3MTcwMTE3OGM2YzU
21518077 Hanger Unit Bearings 

SEALMASTER SEALMASTER

SEHB-305TM SXX

Description

SEHB-305TM SXX HANGER BEARING ; EXTERNAL LUBE SETSCREW LOCKING

Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 79.4MM Housing Outside Diameter; 39.7MM Length Thru Bore; 103.2MM Housing Overall Length; Relubricatable; 52100 Insert Part Number

Part #

SEHB-305TM SXX

BDI #
21518077

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
52100
Seals
Felt Labyrinth
Rating
Standard Duty
Other Features
Single Row | Spherical
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.3
Long Description
Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 79.4MM Housing Outside Diameter; 39.7MM Length Thru Bore; 103.2MM Housing Overall Length; Relubricatable; 52100 Insert Part Number
Housing Outside Diameter
3.126 Inch | 79.4 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Housing Overall Length
4.063 Inch | 103.2 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh