https://www.bdiexpress.com/medias/INDS-MXXXXXX-700420-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhRGhtTDJnNE5DOHhNREU1TnpjNU56QXhNVFE0Tmk5SlRrUlRMVTFZV0ZoWVdGaGZOekF3TkRJd1h6QXhYek13TUhnek1EQXVhbkJufGU0ZGRhNGNlMGRmMTg0NDc1MjY0NjgxM2EyNzVlMWY0N2JhNWNjZTAwMjY3YzY4OTU4ZjUwMTRkZjdiNTQwNmE
https://www.bdiexpress.com/medias/INDS-MXXXXXX-700420-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhRGhtTDJnNE5DOHhNREU1TnpjNU56QXhNVFE0Tmk5SlRrUlRMVTFZV0ZoWVdGaGZOekF3TkRJd1h6QXhYek13TUhnek1EQXVhbkJufGU0ZGRhNGNlMGRmMTg0NDc1MjY0NjgxM2EyNzVlMWY0N2JhNWNjZTAwMjY3YzY4OTU4ZjUwMTRkZjdiNTQwNmE
SEALMASTER
SEALMASTER
SEHB-43
SEALMASTER SEALMASTER
Description
SEHB-43 MOUNTED HANGER BEARING ; NON-RETURNABLE
Hanger Bearing; 2-11/16" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-1/2" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; 3-211 Insert Part Number
Part #
700420
BDI #
355076
Details
1511.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-43/p/355076
Your Price
$ 1,511.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
6.628
EAN
0662461003244
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-211
Seals
Felt Labyrinth
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB43
Manufacturer Internal Number
700420
Weight / LBS
14.6
Long Description
Hanger Bearing; 2-11/16" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-1/2" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; 3-211 Insert Part Number
Bore
2.688 Inch | 68.275 Millimeter
Housing Outside Diameter
6.5 Inch | 165.1 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Base to Center Height
4.625 Inch | 117.475 Millimeter
Housing Overall Length
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


