Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SEHB-64 https://www.bdiexpress.com/medias/INDS-MXXXXXX-700427-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhR0ZsTDJobU55OHhNREU1Tnpnd05qZzNORFkxTkM5SlRrUlRMVTFZV0ZoWVdGaGZOekF3TkRJM1h6QXhYek13TUhnek1EQXVhbkJufDU3OGUzNGRlNTlmZjM1MTQwNTc5YzVjMjk3ZmUzZGJiOGFmZGQ0N2VhZjcxNGY1YmIzMjYyMDQyMDQyZDE0NzA
355292 Hanger Unit Bearings 

SEALMASTER SEALMASTER

SEHB-64

Description

SEHB-64 MOUNTED HANGER BEARING ; NON-RETURNABLE

Hanger Bearing; 4" Bore; 8-1/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 10-1/4" Housing Outside Diameter; 4-5/8" Length Thru Bore; 13-1/4" Housing Overall Length; Relubricatable; 3-4 Insert Part Number

Part #

700427

BDI #
355292

Details

6444.58 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,444.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
28.148
EAN
0662461003305
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
2-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-4
Seals
Felt Labyrinth
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB64
Manufacturer Internal Number
700427
Weight / LBS
62
Long Description
Hanger Bearing; 4" Bore; 8-1/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 10-1/4" Housing Outside Diameter; 4-5/8" Length Thru Bore; 13-1/4" Housing Overall Length; Relubricatable; 3-4 Insert Part Number
Base to Center Height
8.125 Inch | 206.375 Millimeter
Bore
4 Inch | 101.6 Millimeter
Housing Outside Diameter
10.25 Inch | 260.35 Millimeter
Housing Overall Length
13.25 Inch | 336.55 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh