https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDh8aW1hZ2UvanBlZ3xhR1U0TDJnM1l5OHhNRFUzTmpZME5UVXlNVFF6T0M5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwVkRTRTVRWDFOVFh6TXdNSGd6TURBdWFuQm58Nzc2ZjRmZDQ2OGE0YmQwYTQzMWE0M2Y2YTVlY2Q2M2I0MzMwYTI4ZTU0ZWZjNzExYmViNjM5OTY3YmMxM2JjMQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDh8aW1hZ2UvanBlZ3xhR1U0TDJnM1l5OHhNRFUzTmpZME5UVXlNVFF6T0M5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwVkRTRTVRWDFOVFh6TXdNSGd6TURBdWFuQm58Nzc2ZjRmZDQ2OGE0YmQwYTQzMWE0M2Y2YTVlY2Q2M2I0MzMwYTI4ZTU0ZWZjNzExYmViNjM5OTY3YmMxM2JjMQ
AMI BEARINGS
AMI BEARINGS
UCECH203NPMZ2
AMI BEARINGS AMI BEARINGS
Description
UCECH203NPMZ2 HANGER BEARING ; 17MM ID
Hanger Bearing; 17MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC203MZ2 Insert Part Number
Part #
UCECH203NPMZ2
BDI #
107800
Details
124.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH203NPMZ2/p/107800
Your Price
$ 124.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.753
EAN
0808250141432
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC203MZ2
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH203NPMZ2
Weight / LBS
1.66
Long Description
Hanger Bearing; 17MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC203MZ2 Insert Part Number
Bore
0.669 Inch | 17 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Housing Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

