https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECH-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzJOemc0TWpnM09UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBWRFNGOVRVMTh6TURCNE16QXdMbXB3Wnd8ZjEzYzFiZDUxMTFhZjUzYjM5ZjBjZmEwNGZhOGM1YWRiMjJlYTNiODZhNDJjODRjZTQ0M2YyMjA2MDk3NzM2NA
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECH-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzJOemc0TWpnM09UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBWRFNGOVRVMTh6TURCNE16QXdMbXB3Wnd8ZjEzYzFiZDUxMTFhZjUzYjM5ZjBjZmEwNGZhOGM1YWRiMjJlYTNiODZhNDJjODRjZTQ0M2YyMjA2MDk3NzM2NA
AMI BEARINGS
AMI BEARINGS
UCECH207
AMI BEARINGS AMI BEARINGS
Description
UCECH207 HANGER BEARING ; 35MM ID
Hanger Bearing; 35MM Bore; 70MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 92MM Housing Outside Diameter; 42.9MM Length Thru Bore; 116MM Housing Overall Length; Relubricatable; UC207 Insert Part Number
Part #
UCECH207
BDI #
1401852
Details
124.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH207/p/1401852
Your Price
$ 124.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.243
EAN
0808250141517
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC207
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH207
Weight / LBS
2.74
Long Description
Hanger Bearing; 35MM Bore; 70MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 92MM Housing Outside Diameter; 42.9MM Length Thru Bore; 116MM Housing Overall Length; Relubricatable; UC207 Insert Part Number
Housing Outside Diameter
3.622 Inch | 92 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Housing Overall Length
4.567 Inch | 116 Millimeter
Bore
1.378 Inch | 35 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

