https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDh8aW1hZ2UvanBlZ3xhR1U0TDJnM1l5OHhNRFUzTmpZME5UVXlNVFF6T0M5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwVkRTRTVRWDFOVFh6TXdNSGd6TURBdWFuQm58Nzc2ZjRmZDQ2OGE0YmQwYTQzMWE0M2Y2YTVlY2Q2M2I0MzMwYTI4ZTU0ZWZjNzExYmViNjM5OTY3YmMxM2JjMQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDh8aW1hZ2UvanBlZ3xhR1U0TDJnM1l5OHhNRFUzTmpZME5UVXlNVFF6T0M5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwVkRTRTVRWDFOVFh6TXdNSGd6TURBdWFuQm58Nzc2ZjRmZDQ2OGE0YmQwYTQzMWE0M2Y2YTVlY2Q2M2I0MzMwYTI4ZTU0ZWZjNzExYmViNjM5OTY3YmMxM2JjMQ
AMI BEARINGS
AMI BEARINGS
UCECH209NPMZ2
AMI BEARINGS AMI BEARINGS
Description
UCECH209NPMZ2 HANGER BEARING ; 45MM ID
Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 49.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; UC209MZ2 Insert Part Number
Part #
UCECH209NPMZ2
BDI #
107820
Details
255.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH209NPMZ2/p/107820
Your Price
$ 255.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.906
EAN
0808250222544
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC209MZ2
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH209NPMZ2
Weight / LBS
4.2
Long Description
Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 49.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; UC209MZ2 Insert Part Number
Base to Center Height
3.228 Inch | 82 Millimeter
Housing Overall Length
5.354 Inch | 136 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.772 Inch | 45 Millimeter
Housing Outside Diameter
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

