FYH
FYH
UCHA2018
FYH FYH
Description
UCHA2018 HANGER BLOCK UNIT
Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 2-17/32" Housing Outside Diameter; 1.22" Length Thru Bore; 3-25/32" Housing Overall Length; Relubricatable; UC201-8 Insert Part Number
Part #
UCHA2018
BDI #
17916535
Details
58.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA2018/p/17916535
Your Price
$ 58.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.77
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC201-8
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCHA2018G5
Weight / LBS
1.698
Long Description
Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 2-17/32" Housing Outside Diameter; 1.22" Length Thru Bore; 3-25/32" Housing Overall Length; Relubricatable; UC201-8 Insert Part Number
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Overall Length
3.781 Inch | 96.037 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Housing Outside Diameter
2.531 Inch | 64.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


