https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MXxpbWFnZS9qcGVnfGFHUTBMMmhqTnk4eE1EVTNOalkwT1RrME5URXhPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGOVRVMTlYU0ZSZk16QXdlRE13TUM1cWNHY3wzYzk0MzJhYjg3YjVkYmQ5NDFkMzI2MTliZDdjYWY1MGFjMDhjMDRmYzRiODg2M2I3ZTVmNWU0MWExZmYwN2Y5
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MXxpbWFnZS9qcGVnfGFHUTBMMmhqTnk4eE1EVTNOalkwT1RrME5URXhPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGOVRVMTlYU0ZSZk16QXdlRE13TUM1cWNHY3wzYzk0MzJhYjg3YjVkYmQ5NDFkMzI2MTliZDdjYWY1MGFjMDhjMDRmYzRiODg2M2I3ZTVmNWU0MWExZmYwN2Y5
AMI BEARINGS
AMI BEARINGS
UCHPL203-11W
AMI BEARINGS AMI BEARINGS
Description
UCHPL203-11W HANGER BEARING ; 11/16" ID
Hanger Bearing; 11/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC203-11 Insert Part Number
Part #
UCHPL203-11W
BDI #
112621
Details
114.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL203-11W/p/112621
Your Price
$ 114.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.336
EAN
0808250404278
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC203-11
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL20311W
Weight / LBS
0.74
Long Description
Hanger Bearing; 11/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC203-11 Insert Part Number
Housing Outside Diameter
2.563 Inch | 65.1 Millimeter
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

