https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MXxpbWFnZS9qcGVnfGFHUTBMMmhqTnk4eE1EVTNOalkwT1RrME5URXhPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGOVRVMTlYU0ZSZk16QXdlRE13TUM1cWNHY3wzYzk0MzJhYjg3YjVkYmQ5NDFkMzI2MTliZDdjYWY1MGFjMDhjMDRmYzRiODg2M2I3ZTVmNWU0MWExZmYwN2Y5
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MXxpbWFnZS9qcGVnfGFHUTBMMmhqTnk4eE1EVTNOalkwT1RrME5URXhPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGOVRVMTlYU0ZSZk16QXdlRE13TUM1cWNHY3wzYzk0MzJhYjg3YjVkYmQ5NDFkMzI2MTliZDdjYWY1MGFjMDhjMDRmYzRiODg2M2I3ZTVmNWU0MWExZmYwN2Y5
AMI BEARINGS
AMI BEARINGS
UCHPL203W
AMI BEARINGS AMI BEARINGS
Description
UCHPL203W HANGER BEARING ; 17MM ID
Hanger Bearing; 17MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC203 Insert Part Number
Part #
UCHPL203W
BDI #
112622
Details
114.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL203W/p/112622
Your Price
$ 114.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.336
EAN
0808250404285
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC203
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL203W
Weight / LBS
0.74
Long Description
Hanger Bearing; 17MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC203 Insert Part Number
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.669 Inch | 17 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Housing Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

