https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-OC-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFEbGxMMmhpWkM4eE1EVTNOalkwT0RRM01EVTFPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGcERYMU5UWDA5RFgwSkxYek13TUhnek1EQXVhbkJufGY1MWFmMjU1MDFkODAzZmVjNzRmMmQ2NDVmYzFiNDIzOGYxYzQxNGMxMzk3N2ViMTA2MTI1MWQzODc5MzYyYjY
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-OC-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFEbGxMMmhpWkM4eE1EVTNOalkwT0RRM01EVTFPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGcERYMU5UWDA5RFgwSkxYek13TUhnek1EQXVhbkJufGY1MWFmMjU1MDFkODAzZmVjNzRmMmQ2NDVmYzFiNDIzOGYxYzQxNGMxMzk3N2ViMTA2MTI1MWQzODc5MzYyYjY
AMI BEARINGS
AMI BEARINGS
UCHPL204MZ2CB
AMI BEARINGS AMI BEARINGS
Description
UCHPL204MZ2CB HANGER UNIT BEARING ; 20MM ID ZINC WIDE SET SCREW
Hanger Bearing; 20MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC204MZ2 Insert Part Number
Part #
UCHPL204MZ2CB
BDI #
112450
Details
146.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL204MZ2CB/p/112450
Your Price
$ 146.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.327
EAN
0808250402755
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC204MZ2
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL204MZ2CB
Weight / LBS
0.72
Long Description
Hanger Bearing; 20MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC204MZ2 Insert Part Number
Bore
0.787 Inch | 20 Millimeter
Housing Outside Diameter
2.559 Inch | 65 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

