https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLNC-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOHxpbWFnZS9qcGVnfGFEVmtMMmcxTnk4eE1EVTNOalkwTnpVNE5UZ3lNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRFNURYMU5UWDBKTFh6TXdNSGd6TURBdWFuQm58NmY2ZGM4N2Q2NzFlMjQzZTk3MTBlODE3ZDNiNjc0ODFjZTU1NDg4YWJjYWUxMmI1MDA2ZGZhZTA0OTIxYjNjMA
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLNC-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOHxpbWFnZS9qcGVnfGFEVmtMMmcxTnk4eE1EVTNOalkwTnpVNE5UZ3lNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRFNURYMU5UWDBKTFh6TXdNSGd6TURBdWFuQm58NmY2ZGM4N2Q2NzFlMjQzZTk3MTBlODE3ZDNiNjc0ODFjZTU1NDg4YWJjYWUxMmI1MDA2ZGZhZTA0OTIxYjNjMA
AMI BEARINGS
AMI BEARINGS
UCHPL207-23MZ20RFCB
AMI BEARINGS AMI BEARINGS
Description
UCHPL207-23MZ20RFCB HANGER UNIT BEARING ; 1-7/16" ID KANIGEN SET SCREW
Hanger Bearing; 1-7/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC207-23MZ20RF Insert Part Number
Part #
UCHPL207-23MZ20RFCB
BDI #
112386
Details
359.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL207-23MZ20RFCB/p/112386
Your Price
$ 359.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.753
EAN
0808250402304
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Nickel Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC207-23MZ20RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL20723MZ20RFCB
Weight / LBS
1.66
Long Description
Hanger Bearing; 1-7/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UC207-23MZ20RF Insert Part Number
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

