https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEECH-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4OXxpbWFnZS9qcGVnfGFHSmhMMmhoWmk4eE1EVTNOalkxTVRZNE1UZ3lNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVWRFNGOURRMTh6TURCNE16QXdMbXB3Wnd8OTYzZDk2NjgzNzMwMTM4ZjVhMDkxY2U5ZDA0ZjkyZGFlMzIwN2NhYjE5ZTY2YTQ1YjJkZDFhZDEyYTQyMDYzOQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEECH-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4OXxpbWFnZS9qcGVnfGFHSmhMMmhoWmk4eE1EVTNOalkxTVRZNE1UZ3lNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVWRFNGOURRMTh6TURCNE16QXdMbXB3Wnd8OTYzZDk2NjgzNzMwMTM4ZjVhMDkxY2U5ZDA0ZjkyZGFlMzIwN2NhYjE5ZTY2YTQ1YjJkZDFhZDEyYTQyMDYzOQ
AMI BEARINGS
AMI BEARINGS
UEECH209
AMI BEARINGS AMI BEARINGS
Description
UEECH209 HANGER BEARING ; 45MM ID
Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 50.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; UE209 Insert Part Number
Part #
UEECH209
BDI #
119147
Details
241.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEECH209/p/119147
Your Price
$ 241.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.042
EAN
0808250186129
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE209
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH209
Weight / LBS
4.5
Long Description
Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 50.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; UE209 Insert Part Number
Length Thru Bore
1.976 Inch | 50.2 Millimeter
Housing Outside Diameter
4.252 Inch | 108 Millimeter
Bore
1.772 Inch | 45 Millimeter
Housing Overall Length
5.354 Inch | 136 Millimeter
Base to Center Height
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

