https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLB-CC-CC-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOHxpbWFnZS9qcGVnfGFEYzFMMmc1TVM4eE1EVTNOalkxTXpBMU9EQTNPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFSmZRME5mUTBOZlFrdGZNekF3ZURNd01DNXFjR2N8MDQ5ZjRjYmI0ZjE2MzUzNzc2ZGM2NDlmYWM0YjJmMjUyNGU2NjNlMmM0Yjg3YTBiMmMxZDg0NWEyMzkwZTA3Nw
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLB-CC-CC-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzOHxpbWFnZS9qcGVnfGFEYzFMMmc1TVM4eE1EVTNOalkxTXpBMU9EQTNPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFSmZRME5mUTBOZlFrdGZNekF3ZURNd01DNXFjR2N8MDQ5ZjRjYmI0ZjE2MzUzNzc2ZGM2NDlmYWM0YjJmMjUyNGU2NjNlMmM0Yjg3YTBiMmMxZDg0NWEyMzkwZTA3Nw
AMI BEARINGS
AMI BEARINGS
UEHPL205-14CEB
AMI BEARINGS AMI BEARINGS
Description
UEHPL205-14CEB HANGER UNIT BEARING ; 7/8" ID
Hanger Bearing; 7/8" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.394" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UE205-14 Insert Part Number
Part #
UEHPL205-14CEB
BDI #
120311
Details
241.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEHPL205-14CEB/p/120311
Your Price
$ 241.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.472
EAN
0808250449859
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE205-14
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | 1 Closed Cover | 1 Open Cover | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEHPL20514CEB
Weight / LBS
1.04
Long Description
Hanger Bearing; 7/8" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.394" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UE205-14 Insert Part Number
Bore
0.875 Inch | 22.225 Millimeter
Housing Outside Diameter
2.906 Inch | 73.812 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.394 Inch | 35.408 Millimeter
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

