https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLB-CC-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFERTFMMmc0TUM4eE1EVTNOalkxTXpVNE1qTTJOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFSmZRME5mVDBOZlYwaFVYek13TUhnek1EQXVhbkJufDU4YmQ1YjAyY2RmOGE4OWZiNGU4NmJjMTc2ZDNiYjc1YmM3YzMzNjRjZDkzMmU5NTE4MWU0MjliMjhhYzg2MTk
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLB-CC-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFERTFMMmc0TUM4eE1EVTNOalkxTXpVNE1qTTJOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFSmZRME5mVDBOZlYwaFVYek13TUhnek1EQXVhbkJufDU4YmQ1YjAyY2RmOGE4OWZiNGU4NmJjMTc2ZDNiYjc1YmM3YzMzNjRjZDkzMmU5NTE4MWU0MjliMjhhYzg2MTk
AMI BEARINGS
AMI BEARINGS
UEHPL205-16CW
AMI BEARINGS AMI BEARINGS
Description
UEHPL205-16CW HANGER UNIT BEARING ; 1" ID
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.394" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UE205-16 Insert Part Number
Part #
UEHPL205-16CW
BDI #
120337
Details
241.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEHPL205-16CW/p/120337
Your Price
$ 241.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.445
EAN
0808250450114
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE205-16
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEHPL20516CW
Weight / LBS
0.98
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-29/32" Housing Outside Diameter; 1.394" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UE205-16 Insert Part Number
Bore
1 Inch | 25.4 Millimeter
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.394 Inch | 35.408 Millimeter
Housing Outside Diameter
2.906 Inch | 73.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

