https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
COOPER BEARING
COOPER BEARING
01 B 140M GR13
COOPER BEARING COOPER BEARING
Description
COP.01B140MGR13 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 140MM Bore; Wide Inner Ring; 55.6MM Outer Race Width; 241.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01B140MGR13
BDI #
20518363
Details
14685.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01-B-140M-GR13/p/20518363
Your Price
$ 14,685.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
15
EAN
7316577232830
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
33.06934
Long Description
Insert Bearing; 140MM Bore; Wide Inner Ring; 55.6MM Outer Race Width; 241.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
5.512 Inch | 140 Millimeter
Outer Race Width
2.189 Inch | 55.6 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

