

COOPER BEARING
COOPER BEARING
01B1300GR
COOPER BEARING COOPER BEARING
Description
01B1300GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 13" POR
Insert Bearing; 13" Bore; Wide Inner Ring; 2.937" Outer Race Width; 18-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.354" Length Thru Bore; Relubricatable; No Snap Ring
Part #
01B1300GR
BDI #
24714295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01B1300GR/p/24714295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
71.28
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
158
Long Description
Insert Bearing; 13" Bore; Wide Inner Ring; 2.937" Outer Race Width; 18-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.354" Length Thru Bore; Relubricatable; No Snap Ring
Bore
13 Inch | 330.2 Millimeter
Outside Diameter
18.25 Inch | 463.55 Millimeter
Outer Race Width
2.937 Inch | 74.6 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh