

COOPER BEARING
COOPER BEARING
01EB200MGR
COOPER BEARING COOPER BEARING
Description
COP.01EB200MGR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MED DUTY 200MM
Insert Bearing; 200MM Bore; Wide Inner Ring; 60.3MM Outer Race Width; 311.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB200MGR
BDI #
20518233
Details
29473.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB200MGR/p/20518233
Your Price
$ 29,473.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
28.01
EAN
7316576851889
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
55.11557
Long Description
Insert Bearing; 200MM Bore; Wide Inner Ring; 60.3MM Outer Race Width; 311.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Outer Race Width
2.374 Inch | 60.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh