

COOPER BEARING
COOPER BEARING
01EB65MEX
COOPER BEARING COOPER BEARING
Description
COP.01EB65MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MED DUTY 65MM
Insert Bearing; 65MM Bore; Wide Inner Ring; 27MM Outer Race Width; 114.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 55.7MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB65MEX
BDI #
20475350
Details
1764.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB65MEX/p/20475350
Your Price
$ 1,764.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.69
EAN
7316576852169
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
3.96832
Long Description
Insert Bearing; 65MM Bore; Wide Inner Ring; 27MM Outer Race Width; 114.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 55.7MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Length Thru Bore
2.193 Inch | 55.7 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh