https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
COOPER BEARING
COOPER BEARING
02B125MEX
COOPER BEARING COOPER BEARING
Description
COP.02B125MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 125MM
Insert Bearing; 125MM Bore; Wide Inner Ring; 63.5MM Outer Race Width; 254MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 114.3MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B125MEX
BDI #
20475416
Details
8575.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B125MEX/p/20475416
Your Price
$ 8,575.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
20.527
EAN
7316576855405
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
44.09245
Long Description
Insert Bearing; 125MM Bore; Wide Inner Ring; 63.5MM Outer Race Width; 254MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 114.3MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.5 Inch | 63.5 Millimeter
Bore
4.921 Inch | 125 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

