

COOPER BEARING
COOPER BEARING
02EB280MEX
COOPER BEARING COOPER BEARING
Description
COP.02EB280MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENHANCED HEAVY DUTY 280MM
Insert Bearing; 280MM Bore; Wide Inner Ring; 101.6MM Outer Race Width; 463.55MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 186MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB280MEX
BDI #
20518313
Details
78917.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB280MEX/p/20518313
Your Price
$ 78,917.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
102.37
EAN
7316576856600
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
189.59755
Long Description
Insert Bearing; 280MM Bore; Wide Inner Ring; 101.6MM Outer Race Width; 463.55MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 186MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
18.25 Inch | 463.55 Millimeter
Outer Race Width
4 Inch | 101.6 Millimeter
Bore
11.024 Inch | 280 Millimeter
Length Thru Bore
7.323 Inch | 186 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh