

TIMKEN
TIMKEN
1102KLL
TIMKEN TIMKEN
Description
1102KLL + COL INSERT BEARING ; 1-1/8" BORE ECCENTRIC COLLAR LCK
Insert Bearing; 1-1/8" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-29/32" Length Thru Bore; Not Relubricatable; Double Labyrinth Seal; No Snap Ring
Part #
1102KLL + COL
BDI #
1310008
Details
203.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1102KLL/p/1310008
Your Price
$ 203.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.409
EAN
0087796054820
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Labyrinth
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-1/8" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-29/32" Length Thru Bore; Not Relubricatable; Double Labyrinth Seal; No Snap Ring
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh