https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-SS-1100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczODZ8aW1hZ2UvanBlZ3xhRFl5TDJoaE9DODVPREV5TkRJek9EQXlPVEV3TDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmVTFOZk1URXdNRjh6TURCNE16QXdMbXB3Wnd8MTY0MDBlYzE1YmE3OTBjZDA0ZmZiMWJhMDZjOTAxNzBkMWE2ODhlMDI4ZWRmNmM1MmJjMGI2ZDUzNGI1OTU5Zg
https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-SS-1100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczODZ8aW1hZ2UvanBlZ3xhRFl5TDJoaE9DODVPREV5TkRJek9EQXlPVEV3TDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmVTFOZk1URXdNRjh6TURCNE16QXdMbXB3Wnd8MTY0MDBlYzE1YmE3OTBjZDA0ZmZiMWJhMDZjOTAxNzBkMWE2ODhlMDI4ZWRmNmM1MmJjMGI2ZDUzNGI1OTU5Zg
RHP BEARING
RHP BEARING
1125-25
RHP BEARING RHP BEARING
Description
1125-25 INSERT BEARING MOUNTED UNIT ; SELF-LUBRICATING 25MM X 52MM X 34.11MM
Insert Bearing; 25MM Bore; Wide Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.112MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
1125-25
BDI #
1412573
Details
80.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1125-25/p/1412573
Your Price
$ 80.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.17
EAN
0747023041589
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.38
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.112MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

