Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1135-1.1/4DEC https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-EC-1100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTR8aW1hZ2UvanBlZ3xhR1EwTDJobU55ODVPREV5TkRJME5USXpPREEyTDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmUlVOZk1URXdNRjh6TURCNE16QXdMbXB3Wnd8NmZjZDU1ZjBkODM4ODg1MWY1NWY4ZTg2MDI4YTE0OGU0ZTcyNTE2YTk1ZTIwMjZmOGJmMWM1ZjJmMThmY2MzYg
17761826 Insert Bearings Cylindrical OD 

RHP BEARING RHP BEARING

1135-1.1/4DEC

Description

1135-1.1/4DEC INSERT BRG MOUNTED UNIT

Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2.015" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

1135-1.1/4DEC

BDI #
17761826

Details

135.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 135.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.7
EAN
0747023041800
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.54
Long Description
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2.015" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.015 Inch | 51.181 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh