Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2012U https://www.bdiexpress.com/medias/INDREXBRGXXX-SPK-2200U-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTN8aW1hZ2UvanBlZ3xhR05pTDJnNE15ODVNalUzTVRNek1URXpNemMwTG1wd1p3fDQ0ZDIzZmRkNmQ5MTUyYjQ5NGI0NDQ4ZGZkNjUzZjBiY2YzNDQ0M2VjNDE4ZGU0OTc3NWUzYzBhMjdhNGYzZDM
18139810 Insert Bearings Cylindrical OD 

REXNORD REXNORD

2012U

Description

2012U INSERT ROLLER BEARING ; POR 3/4" SHAFT DIA

Insert Bearing; 3/4" Bore; Wide Inner Ring; 1.19" Outer Race Width; 2.376" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2.57" Length Thru Bore; Relubricatable; No Snap Ring

Part #

7555410

BDI #
18139810

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.59
EAN
0698210634889
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10428108
Weight / LBS
1.3
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 1.19" Outer Race Width; 2.376" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 2.57" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
2.376 Inch | 60.35 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
1.19 Inch | 30.226 Millimeter
Length Thru Bore
2.57 Inch | 65.278 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh