

INA
INA
205-XL-KRR
INA INA
Description
205-XL-KRR X-LIFE INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 25MM Bore; Wide Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Shaft Mount; Ball Bearing; 21MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
205-XL-KRR
BDI #
1411415
Details
93.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/205-XL-KRR/p/1411415
Your Price
$ 93.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.158
EAN
4012802783100
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.35274
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Shaft Mount; Ball Bearing; 21MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
0.827 Inch | 21 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh