REXNORD
REXNORD
2206UPL
REXNORD REXNORD
Description
2206UPL INSERT ROLLER BEARING ; 2-3/8" SHAFT DIA CONCENTRIC
Insert Bearing; 2-3/8" Bore; Wide Inner Ring; 1-3/4" Outer Race Width; 4.331" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.51" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7571027
BDI #
18139524
Details
4914.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2206UPL/p/18139524
Your Price
$ 4,914.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.265
EAN
0698210859718
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10411628
Weight / LBS
5
Long Description
Insert Bearing; 2-3/8" Bore; Wide Inner Ring; 1-3/4" Outer Race Width; 4.331" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.51" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
1.75 Inch | 44.45 Millimeter
Length Thru Bore
3.51 Inch | 89.154 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


