REXNORD
REXNORD
2303UPL
REXNORD REXNORD
Description
2303UPL INSERT ROLLER BEARING ; 3-3/16" SHAFT DIA CONCENTRIC
Insert Bearing; 3-3/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7571036
BDI #
18139891
Details
5687.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2303UPL/p/18139891
Your Price
$ 5,687.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.889
EAN
0698210025212
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10419223
Weight / LBS
12.9
Long Description
Insert Bearing; 3-3/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; No Snap Ring
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
5.905 Inch | 149.987 Millimeter
Outer Race Width
2.31 Inch | 58.674 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


