https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-USBU-22313LB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMzd8aW1hZ2UvanBlZ3xhR00yTDJnNE15OHhNREl3T0Rjek16UTJNalUxT0M5SlRrUlNSVmhDVWtkWVdGaGZVa0pmVTFKQ1gxVlRRbFZmTWpJek1UTk1RbDh6TURCWU16QXdMbXB3Wnd8NzE0ODYzNDAyNzRlMzNhMTcwYTFmYWZmYjU3N2M4NmZiNDRhNmMyMGQ0MjFhYmZlYTUxYzdiMzUyOGNiN2NlZA
https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-USBU-22313LB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMzd8aW1hZ2UvanBlZ3xhR00yTDJnNE15OHhNREl3T0Rjek16UTJNalUxT0M5SlRrUlNSVmhDVWtkWVdGaGZVa0pmVTFKQ1gxVlRRbFZmTWpJek1UTk1RbDh6TURCWU16QXdMbXB3Wnd8NzE0ODYzNDAyNzRlMzNhMTcwYTFmYWZmYjU3N2M4NmZiNDRhNmMyMGQ0MjFhYmZlYTUxYzdiMzUyOGNiN2NlZA
LINKBELT
LINKBELT
23056LBC3
LINKBELT LINKBELT
Description
23056LBC3 SPHERICAL ROLLER BEARING KIT
Insert Bearing; 280MM Bore; Wide Inner Ring; 106MM Outer Race Width; 420MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 106MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
23056LBC3
BDI #
573049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/23056LBC3/p/573049
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
57.98
EAN
0782935474049
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10419224
Weight / LBS
128
Long Description
Insert Bearing; 280MM Bore; Wide Inner Ring; 106MM Outer Race Width; 420MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 106MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
11.024 Inch | 280 Millimeter
Outer Race Width
4.173 Inch | 106 Millimeter
Length Thru Bore
4.173 Inch | 106 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

