https://www.bdiexpress.com/medias/INDREXINSERT-RLR-2200U-CC-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY5NjN8aW1hZ2UvanBlZ3xhR1V3TDJoak55OHhNREl3TmpjeU5UazVOalUzTkM5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpJeU1EQlZYME5EWDBOWlh6TXdNRmd6TURBdWFuQm58NDVjNzQxMThiNDMwY2JlNGNjMDNmNDlhNzIzN2JlMmY3MzMzMWQ1MjFiZmNhOWY0OTA3ZjM2ZTY0M2Q3MWRjMw
https://www.bdiexpress.com/medias/INDREXINSERT-RLR-2200U-CC-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY5NjN8aW1hZ2UvanBlZ3xhR1V3TDJoak55OHhNREl3TmpjeU5UazVOalUzTkM5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpJeU1EQlZYME5EWDBOWlh6TXdNRmd6TURBdWFuQm58NDVjNzQxMThiNDMwY2JlNGNjMDNmNDlhNzIzN2JlMmY3MzMzMWQ1MjFiZmNhOWY0OTA3ZjM2ZTY0M2Q3MWRjMw
REXNORD
REXNORD
2307U
REXNORD REXNORD
Description
2307U INSERT ROLLER BEARING ; 3-7/16" SHAFT DIA CONCENTRIC
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.908" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.39" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
7555850
BDI #
18139892
Details
2990.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2307U/p/18139892
Your Price
$ 2,990.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
6.25
EAN
0698210635107
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.908" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.39" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outer Race Width
2.31 Inch | 58.674 Millimeter
Length Thru Bore
4.39 Inch | 111.506 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
5.908 Inch | 150.063 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

