REXNORD
REXNORD
3203U
REXNORD REXNORD
Description
3203U INSERT ROLLER BEARING ; 2-3/16" SHAFT DIA ECCENTRIC
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7561410
BDI #
18140343
Details
1261.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/3203U/p/18140343
Your Price
$ 1,261.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.812
EAN
0698210906979
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10435983
Weight / LBS
4
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
1.66 Inch | 42.164 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


