Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4YER16-GX https://www.bdiexpress.com/medias/INDEDTINSERT-BAL-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTZ8aW1hZ2UvanBlZ3xhR1UyTDJoaE5DOHhNREl5T1RFMk1UQTVPVEk1TkM5SlRrUkZSRlJKVGxORlVsUmZRa0ZNWDBWU1gxTlRYek13TUhnek1EQXVhbkJufDJkODE3Njk1ZmEyMzJjNTgyMWExYmUzZjMxYzgxNmUxYzRmMjY5OGMwY2I0Y2RhMmExNWFiMTc5MGJkOWNkNDQ
20885015 Insert Bearings Cylindrical OD 

EDT CORP EDT CORP

4YER16-GX

Description

4YER16-GX INSERT BALL BEARING

Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2.28" Outside Diameter; Set Screw; Ball Bearing; 1.33" Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring

Part #

4YER16-GX

BDI #
20885015

Details

254.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 254.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.272
EAN
0883450953153
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Silicone Rubber
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | 400 Stainless Steel Bearing | Food Grade Grease Lubricant | Single Lip Silicone Rubber Seal
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.6
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2.28" Outside Diameter; Set Screw; Ball Bearing; 1.33" Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring
Outside Diameter
2.28 Inch | 57.9 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.33 Inch | 33.782 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh